Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Frame
364T
Enclosure
Totally Enclosed
Voltage
460
Rotation
R
Epact Nominal Full Load Efficiency
93 %
Type
1468M
Mounting Style
F-1
Washdown Duty
No
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Service Factor
1.15
Motor Shaft Size
2 3/8 in
Mult. Sym.
L1
C Face Kit
14-1704
Frame Material
Cast Iron
Voltage Rating
460
Full Load Amps
50.5
Hz
60 Hz
Brake Feature
No
VoltCode
G
Full Load Pf
79
Full Load Efficiency
94.1 %
Motor Application
Severe Duty
Phase
Three Phase
Poles
6
RPM
1200 rpm
Mounting
Foot Mounted
Frame Size
Shaft Input, Not a C-Face
Efficiency Group
Standard Efficient
HP [Min]
40
Design
B
C Dimension
32.56 in
Product Line
RG
Model
XEX
Open End Bearing
6312
Useable at 208V
No
Drive End Bearing
6313
RefPicture
ECP03
Motor Shaft Length
5 7/8 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load rpm
1185 rpm
Weight
889.0 LB
EAN or UPC
781568107515
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back