Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Design
B
Poles
6
Type
1260M
C Dimension
30 1/4 in
Full Load Amps
39
Mounting
Foot Mounted
Frame Material
Cast Iron
Drive End Bearing
6312
Rotation
R
HP [Min]
30
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Useable at 208V
No
Phase
Three Phase
Enclosure
Totally Enclosed
Frame
326T
Efficiency Group
Standard Efficient
Model
XEX
Brake Feature
No
Frame Size
Shaft Input, Not a C-Face
Voltage
460
Open End Bearing
6311
Mult. Sym.
L1
Service Factor
1.15
Full Load Efficiency
93 %
Motor Shaft Size
2 1/8 in
Full Load rpm
1180 rpm
Motor Application
Severe Duty
Substitute Motor
CP4117T-4
Product Line
RG
RefPicture
ECP03
Hz
60 Hz
Motor Shaft Length
5 1/4 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
RPM
1200 rpm
Voltage Rating
460
Epact Nominal Full Load Efficiency
91.7 %
C Face Kit
12-1105
Washdown Duty
No
Full Load Pf
80
Mounting Style
F-1
VoltCode
G
Weight
695.0 LB
EAN or UPC
781568107454
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back