Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Phase
Three Phase
Drive End Bearing
6312
Type
1252M
Frame
326TS
Service Factor
1.15
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Motor Shaft Size
1 7/8 in
Washdown Duty
No
Motor Application
Severe Duty
Efficiency Group
Standard Efficient
Hz
60 Hz
Voltage Rating
460
Epact Nominal Full Load Efficiency
92.4 %
C Face Kit
12-1105
HP [Min]
50
Model
XEX
Full Load Pf
92
Product Line
RG
Frame Material
Cast Iron
Full Load Efficiency
94.1 %
Motor Shaft Length
3 3/4 in
Mult. Sym.
L1
Voltage
460
RefPicture
ECP03
Useable at 208V
No
Brake Feature
No
RPM
3600 rpm
Enclosure
Totally Enclosed
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mounting
Foot Mounted
VoltCode
G
Open End Bearing
6311
Mounting Style
F-1
Poles
2
C Dimension
28.66 in
Rotation
R
Full Load rpm
3540 rpm
Design
B
Full Load Amps
54.2
Frame Size
Shaft Input, Not a C-Face
Weight
647.0 LB
EAN or UPC
781568107522
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back