Baldor-Reliance
ECP4104T
Severe Duty Three Phase Totally Enclosed Motor
Item #101003549
-
NEMA Premium
- 30 hp
- 1,800 rpm
- 230/460 Volts
- Three Phase
- 60 Hz
applications
- Severe environmental operating conditions
- Petrochemical plants
- Mines
- Foundries
- Pulp and paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
| Washdown Duty | No |
| Frame Material | Cast Iron |
| Model | XEX |
| Full Load rpm | 1770 rpm |
| Frame | 286T |
| Poles | 4 |
| Brake Feature | No |
| Full Load Pf | 83 |
| Voltage | 230/460 |
| Open End Bearing | 6309 |
| Useable at 208V | Yes |
| Mounting | Foot Mounted |
| Enclosure | Totally Enclosed |
| Frame Size | 286T |
| Mult. Sym. | L1 |
| Drive End Bearing | 6311 |
| HP [Min] | 30 |
| Efficiency Group | Premium Efficient |
| Mounting Style | F-1 |
| Type | 1060M |
| Motor Application | Severe Duty |
| Design | B |
| Product Line | RG |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| RPM | 1800 rpm |
| Full Load Efficiency | 94.1 % |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RefPicture | ECP03 |
| Rotation | R |
| Service Factor | 1.15 |
| VoltCode | E1 |
| Full Load Amps | 36 |
| Weight | 475.0 LB |
| EAN or UPC | 781568484425 |
-
NEMA Premium

