Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Severe environmental operating conditions
Petrochemical plants
Mines
Foundries
Pulp and paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Full Load Pf
81
Motor Application
Severe Duty
Frame Material
Cast Iron
Open End Bearing
6309
RefPicture
ECP03
Frame Size
Shaft Input, Not a C-Face
HP [Min]
20
Full Load rpm
1175 rpm
Hz
60 Hz
Frame
286T
Useable at 208V
Yes
Type
1060M
Model
XEX
Drive End Bearing
6311
Voltage Rating
230/460
Full Load Amps
25
Mounting Style
F-1
Efficiency Group
Premium Efficient
Full Load Efficiency
92.4 %
Poles
6
Voltage
230/460
Mult. Sym.
L1
Mounting
Foot Mounted
Enclosure
Totally Enclosed
Rotation
R
BALD Family Names
Premium Efficient, Severe Duty
Brake Feature
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Product Line
RG
RPM
1200 rpm
Service Factor
1.15
VoltCode
E1
Phase
Three Phase
Washdown Duty
No
Design
B
Weight
455.0 LB
EAN or UPC
781568394274
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back