Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
RPM
900 rpm
Voltage Rating
460
Frame Material
Cast Iron
HP [Min]
2
Phase
Three Phase
Model
XEX
Enclosure
Totally Enclosed
Mounting
Foot Mounted
Motor Application
Severe Duty
Voltage
460
Frame
213T
Weight
204.0 LB
EAN or UPC
781568463574
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back