Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Severe environmental operating conditions
Petrochemical plants
Mines
Foundries
Pulp and paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Enclosure
Totally Enclosed
Full Load Amps
8
RefPicture
ECP03
BALD Family Names
Premium Efficient, Severe Duty
Frame Size
Shaft Input, Not a C-Face
Service Factor
1.15
Useable at 208V
Yes
Voltage Rating
230/460
Drive End Bearing
6307
RPM
1200 rpm
Motor Application
Severe Duty
HP [Min]
5
Full Load Pf
64
Type
0744M
Brake Feature
No
Phase
Three Phase
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Full Load rpm
1160 rpm
Design
B
Voltage
230/460
Efficiency Group
Premium Efficient
Mounting
Foot Mounted
Frame
215T
Full Load Efficiency
89.5 %
Rotation
R
Mounting Style
F-1
Open End Bearing
6206
Washdown Duty
No
Product Line
RG
Poles
6
Model
XEX
Mult. Sym.
L1
Hz
60 Hz
VoltCode
E1
Weight
212.0 LB
EAN or UPC
781568394250
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back