Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Severe environmental operating conditions
Petrochemical plants
Mines
Foundries
Pulp and paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Full Load Efficiency
86.5 %
Frame Material
Cast Iron
Drive End Bearing
6205
Model
XEX
Full Load Amps
2.7
BALD Family Names
Premium Efficient, Severe Duty
Poles
4
Rotation
R
Hz
60 Hz
Useable at 208V
Yes
Design
B
Product Line
RG
Motor Application
Severe Duty
Frame Size
Shaft Input, Not a C-Face
Brake Feature
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Phase
Three Phase
RefPicture
ECP03
Service Factor
1.15
RPM
1800 rpm
VoltCode
E
Washdown Duty
No
Mounting Style
F-1
Mounting
Foot Mounted
Full Load rpm
1725 rpm
Mult. Sym.
L1
Enclosure
Totally Enclosed
HP [Min]
2
Full Load Pf
82
Voltage Rating
230/460
Voltage
230/460
Type
0532M
Frame
145T
Open End Bearing
6203
Efficiency Group
Premium Efficient
Weight
75.0 LB
EAN or UPC
781568394236
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back