- 1 1/2 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Design | B |
| Washdown Duty | No |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Full Load rpm | 1740 rpm |
| Drive End Bearing | 6205 |
| Mounting Style | F-1 |
| Substitute Motor | ECP3587T-5 |
| Efficiency Group | Standard Efficient |
| Useable at 208V | No |
| VoltCode | H |
| Mult. Sym. | L1 |
| Enclosure | TEFC |
| C Face Kit | 35-1300 |
| Full Load Efficiency | 86.5 % |
| Brake Feature | No |
| Frame | 145T |
| Full Load Amps | 1.6 |
| RefPicture | ECP03 |
| Voltage Rating | 575 |
| Motor Application | Mill & Chemical |
| Voltage | 575 |
| Full Load Pf | 80 |
| Motor Shaft Length | 2 1/4 in |
| Type | 0528M |
| Open End Bearing | 6203 |
| Frame Material | Cast Iron |
| Poles | 4 |
| Rotation | R |
| Phase | Three Phase |
| Motor Shaft Size | 7/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 1800 rpm |
| Product Line | RG |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Mounting | Rigid Base |
| Weight | 65.0 LB |
| EAN or UPC | 781568136539 |
-
NEMA Premium


