Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Mult. Sym.
L1
Substitute Motor
CP3584T-4
Useable at 208V
No
Motor Shaft Size
7/8 in
C Dimension
12 3/4 in
Phase
Three Phase
Rotation
R
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Motor Shaft Length
2 1/4 in
Design
B
C Face Kit
35-1300
RPM
1800 rpm
Motor Application
Severe Duty
Product Line
RG
Open End Bearing
6203
Mounting Style
F-1
Service Factor
1.15
Poles
4
Drive End Bearing
6205
Enclosure
Totally Enclosed
Full Load Efficiency
86.5 %
Frame
145T
Epact Nominal Full Load Efficiency
84 %
Model
XEX
HP [Min]
1 1/2
Type
0528M
Hz
60 Hz
VoltCode
G
Brake Feature
No
RefPicture
ECP03
Frame Material
Cast Iron
Full Load Pf
80
Full Load Amps
2
Voltage Rating
460
Frame Size
Shaft Input, Not a C-Face
Full Load rpm
1740 rpm
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Mounting
Foot Mounted
Efficiency Group
Standard Efficient
Voltage
460
Washdown Duty
No
Weight
72.0 LB
EAN or UPC
781568136522
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back