Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Severe environmental operating conditions
Petrochemical plants
Mines
Foundries
Pulp and paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Frame Material
Cast Iron
Brake Feature
No
HP [Min]
1
Full Load Efficiency
82.5 %
Service Factor
1.15
Drive End Bearing
6205
Full Load rpm
1150 rpm
Frame Size
Shaft Input, Not a C-Face
Rotation
R
Open End Bearing
6203
Full Load Pf
63
Washdown Duty
No
Phase
Three Phase
Motor Application
Severe Duty
RefPicture
ECP03
Type
0528M
RPM
1200 rpm
Mult. Sym.
L1
Enclosure
Totally Enclosed
Mounting Style
F-1
Design
B
Voltage
230/460
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mounting
Foot Mounted
Voltage Rating
230/460
Model
XEX
Hz
60 Hz
Useable at 208V
Yes
VoltCode
E
Frame
145T
BALD Family Names
Premium Efficient, Severe Duty
Full Load Amps
1.8
Efficiency Group
Premium Efficient
Poles
6
Product Line
RG
Weight
68.0 LB
EAN or UPC
781568394731
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back