Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Efficiency Group
Premium Efficient
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
VoltCode
G
Enclosure
Totally Enclosed
Full Load Efficiency
82.5 %
Useable at 208V
No
Full Load rpm
1150 rpm
Phase
Three Phase
Voltage Rating
460
Product Line
RG
Frame Material
Cast Iron
RefPicture
ECP03
Rotation
R
Mounting Style
F-1
Full Load Amps
1.8
Frame Size
Shaft Input, Not a C-Face
Full Load Pf
63
Type
0528M
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Service Factor
1.15
Mult. Sym.
L1
Model
XEX
Brake Feature
No
Mounting
Foot Mounted
Poles
6
Hz
60 Hz
Drive End Bearing
6205
Open End Bearing
6203
Frame
145T
Motor Application
Severe Duty
HP [Min]
1
Washdown Duty
No
Voltage
460
RPM
1200 rpm
Design
B
Weight
69.0 LB
EAN or UPC
781568385203
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back