Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Substitute Motor
CP3581T-4
Full Load Amps
1.4
Frame Size
Shaft Input, Not a C-Face
C Face Kit
35-1300
Mounting
Foot Mounted
Product Line
RG
Motor Application
Severe Duty
Motor Shaft Size
7/8 in
Full Load Efficiency
86.5 %
Frame Material
Cast Iron
Full Load Pf
78
Open End Bearing
6203
Full Load rpm
1750 rpm
Brake Feature
No
RefPicture
ECP03
Rotation
R
RPM
1800 rpm
Mounting Style
F-1
Design
B
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Poles
4
Model
XEX
HP [Min]
1
Motor Shaft Length
2 1/4 in
Phase
Three Phase
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Service Factor
1.15
Voltage Rating
460
Epact Nominal Full Load Efficiency
82.5 %
Efficiency Group
Premium Efficient
VoltCode
G
Washdown Duty
No
Frame
143T
Hz
60 Hz
Voltage
460
Type
0524M
Mult. Sym.
L1
Useable at 208V
No
Enclosure
Totally Enclosed
Drive End Bearing
6205
Weight
65.0 LB
EAN or UPC
781568136508
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back