Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
Petro-chemical plants
Mines
Foundries
Pulp and Paper plants
Waste management facilities
Chemical plants
Tropical climates
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Type
0516M
Mounting
Foot Mounted
Product Line
RG
Motor Application
Severe Duty
Model
XEX
Useable at 208V
No
Drive End Bearing
6205
RPM
3600 rpm
VoltCode
G
HP [Min]
1
BALD Family Names
Premium Efficient, Nema Premium™, Severe Duty
Mounting Style
F-1
Brake Feature
No
Design
B
Phase
Three Phase
Full Load Pf
82
Hz
60 Hz
Mult. Sym.
L1
Frame
143T
Voltage
460
Washdown Duty
No
Poles
2
Enclosure
Totally Enclosed
Full Load Efficiency
84 %
Full Load Amps
1.4
Full Load rpm
3450 rpm
Service Factor
1.15
Rotation
R
Frame Material
Cast Iron
RefPicture
ECP
Open End Bearing
6203
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Size
Shaft Input, Not a C-Face
Voltage Rating
460
Efficiency Group
Premium Efficient
Weight
53.0 LB
EAN or UPC
781568385104
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back