Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Voltage Rating
230/460
Voltage
230/460
Enclosure
Totally Enclosed
Frame Material
Cast Iron
Model
XEX
HP [Min]
15
RPM
3600 rpm
Motor Application
Severe Duty
Phase
Three Phase
Mounting
Foot Mounted
Frame
254T
Weight
350.0 LB
EAN or UPC
781568463437
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back