Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
features
Heavy duty cast iron construction
Premium efficient electrical designs
Enhanced ingress protection
Corrosion resistant epoxy finish
Enclosure
Totally Enclosed
Voltage Rating
460
Mounting
Foot Mounted
HP [Min]
5
Phase
Three Phase
RPM
900 rpm
Motor Application
Severe Duty
Frame
254T
Frame Material
Cast Iron
Model
XEX
Voltage
460
Weight
337.0 LB
EAN or UPC
781568463420
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back