applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Locked DE bearing to allow mounting in any configuration
- Copper windings
- Low noise vibration dampening base
- Robust heavy gage steel design
| HP [Min] | 1 |
| Frame | 143T |
| Mounting Style | F-1 |
| BALD Family Names | Brake Motor |
| Enclosure | TEFC |
| Full Load Amps | 1.5 |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Type | 3520M |
| Full Load rpm | 1760 rpm |
| Design | B |
| RPM | 1800 |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 230/460 |
| Full Load Efficiency | 85.50% |
| Poles | 4 |
| Frame Material | Steel |
| Hz | 60 Hz |
| Full Load Pf | 71 |
| Brake Torque | 6.0 ft lb |
| Frame Size | 143T |
| No. of Speeds | Single Speed |
| Weight | 46.0 LB |
| EAN or UPC | 781568393833 |
-
NEMA Premium


