- 3/4 HP, 1800 RPM, 60 Hertz, 115 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56 Frame, 1.0 SF
applications
- Commercial door openers
- Most medium start reversing applications
features
- Reversible
- Capacitor start
- 200 °C moisture-resistant magnet wire
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-1 |
| Motor Shaft Size | 5/8 in |
| Brake Feature | No |
| Phase | Single Phase |
| Useable at 208V | No |
| Design | - |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Type | 3424C |
| Mounting | Rigid Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Shaft Length | 1 7/8 in |
| Product Line | RG |
| BALD Family Names | Single Phase Motor |
| Enclosure | ODP |
| Washdown Duty | No |
| Frame Material | Steel |
| Poles | 4 |
| C Dimension | 11.34 in |
| Motor Application | Door Operator |
| Service Factor | 1 |
| VoltCode | L |
| Full Load rpm | 1625 rpm |
| RPM | 1800 rpm |
| Full Load Efficiency | N/A |
| Mult. Sym. | K |
| Rotation | RS |
| Efficiency Group | Standard Efficient |
| Frame | 56 |
| Voltage Rating | 115 |
| Voltage | 115 |
| Open End Bearing | 6203 |
| Full Load Amps | 7.9 |
| RefPicture | DOC |
| Drive End Bearing | 6203 |
| Full Load Pf | 0 |
| Weight | 31.0 LB |
| EAN or UPC | 781568136072 |

