- 3/4 HP, 1800 RPM, 60 Hertz, 115 Volt, Single Phase, ODP - Open Drip Proof, Resilient Base, 56H Frame, 1.0 SF
applications
- Gate openers
- Hoists
- Greenhouse window openers
- Most medium start reversing applications
features
- Reversible
- Permanent split capacitor
- Manual reset thermal protection
- Reconnectable leads opposite drive end endplate
- Ball bearings
- 200 °C moisture-resistant magnet wire
- 1.00 service factor
caution
- Never use hand sockets on power or impact applications
| Full Load Amps | 7.9 |
| Enclosure | ODP |
| Efficiency Group | Standard Efficient |
| Service Factor | 1 |
| Motor Shaft Size | 5/8 in |
| Voltage Rating | 115 |
| Voltage | 115 |
| VoltCode | L |
| Rotation | R |
| Brake Feature | No |
| Full Load rpm | 1625 rpm |
| Frame Material | Steel |
| Open End Bearing | 6203 |
| Hz | 60 Hz |
| Product Line | RS |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Motor Application | Gate Operator |
| Design | - |
| Useable at 208V | No |
| Type | 3424C |
| Full Load Efficiency | 65.8 % |
| Mounting Style | F-1 |
| RefPicture | DGC |
| Motor Shaft Length | 1 7/8 in |
| Mult. Sym. | K |
| BALD Family Names | Single Phase Motor |
| Washdown Duty | No |
| Drive End Bearing | 6203 |
| Full Load Pf | 97 |
| C Dimension | 11.59 in |
| Frame | 56H |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Mounting | Resilient Base |
| Weight | 33.0 LB |
| EAN or UPC | 781568135969 |

