- 7 1/2 HP, 1800 RPM, 60 Hertz, 230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 215T Frame, 1.15 SF
applications
- Vacuum pumps
- Dairy industry
features
- Manual thermal overload protected
- Heavy-gauge steel frame
- 1.15 service factor
- Farm-duty epoxy paint
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Epact Nominal Full Load Efficiency | 89.5 % |
| Full Load Efficiency | 85 % |
| Motor Application | Vacuum Pump |
| Motor Shaft Size | 1 3/8 in |
| Open End Bearing | 6206 |
| Full Load Amps | 28 |
| Useable at 208V | No |
| Rotation | R |
| Voltage Rating | 230 |
| Frame Size | Shaft Input, Not a C-Face |
| C Face Kit | 37-1304 |
| Voltage | 230 |
| Brake Feature | No |
| Mounting Style | F-1 |
| Poles | 4 |
| Full Load rpm | 1725 rpm |
| Mult. Sym. | L1 |
| RPM | 1800 rpm |
| Product Line | RG |
| Washdown Duty | No |
| Motor Shaft Length | 3 3/8 in |
| RefPicture | DELTM |
| Frame Material | Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Substitute Motor | DEL3737TM |
| Type | 3750LC |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Hz | 60 Hz |
| BALD Family Names | Premium Efficient, Farm Duty Motor, Single Phase Motor |
| Frame | 215T |
| Service Factor | 1.15 |
| VoltCode | C |
| Full Load Pf | 98 |
| Phase | Single Phase |
| Efficiency Group | Standard Efficient |
| Design | L |
| Drive End Bearing | 6307 |
| Weight | 162.0 LB |
| EAN or UPC | 781568121269 |
-
NEMA Premium


