- 1/2 hp
- 1200 rpm
- 60 Hz
- 208 V/230 V
- Single Phase
applications
- Confinement houses
- Exhaust fans
- Air handling fans
- Unit heaters
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Not self-centering.
| Mounting | Round Body |
| RPM | 1200 rpm |
| Voltage Rating | 230, 208 |
| Useable at 208V | Yes |
| Mult. Sym. | C1 |
| Washdown Duty | No |
| Brake Feature | No |
| Product Line | N |
| Voltage | 208-230 |
| Full Load Efficiency | N/A |
| Full Load rpm | 1075 rpm |
| Hz | 60 Hz |
| Service Factor | 1 |
| Frame | 48YZ |
| Efficiency Group | Standard Efficient |
| Phase | Single Phase |
| Full Load Pf | 0 |
| BALD Family Names | Commercial Motor, Single Phase Motor |
| Poles | 6 |
| Mounting Style | F-1 |
| Enclosure Designation | OAO - Open Air Over |
| Rotation | RS |
| Motor Application | Fan & Blower, Commercial Motor |
| RefPicture | DDC |
| Type | 1724C |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Design | - |
| VoltCode | D |
| Full Load Amps | 2.9-2.8 |
| Enclosure | OAO |
| Weight | 20.0 LB |
| EAN or UPC | 781568408995 |

