
- 1/4 hp
- 1200 rpm
- 60 Hz
- 208 V/230 V
- Single Phase
applications
- Confinement houses
- Exhaust fans
- Air handling fans
- Unit heaters
features
- Double sealed ball bearings
- Rugged steel frame
- Corrosion-resistant epoxy finish
- 1" extended through bolts
- Permanent split capacitor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Application | Fan & Blower, Commercial Motor |
Hz | 60 Hz |
RefPicture | DDC |
Mult. Sym. | C1 |
Poles | 6 |
Full Load Efficiency | N/A |
Frame | 48YZ |
Voltage | 208-230 |
Full Load rpm | 1075 rpm |
Design | - |
Full Load Pf | 0 |
Efficiency Group | Standard Efficient |
Enclosure Designation | OAO - Open Air Over |
BALD Family Names | Commercial Motor, Single Phase Motor |
Useable at 208V | Yes |
Product Line | N |
Voltage Rating | 230, 208 |
VoltCode | D |
Full Load Amps | 1.4-1.5 |
Brake Feature | No |
Open End Bearing | 6203 |
Rotation | RS |
RPM | 1200 rpm |
Drive End Bearing | 6203 |
Mounting | Round Body |
Enclosure | OAO |
Mounting Style | F-1 |
Type | 1711C |
Service Factor | 1 |
Phase | Single Phase |
Washdown Duty | No |
Weight | 27.0 LB |
EAN or UPC | 781568407424 |
