- 40 hp
- 1750 rpm
- Rigid Base
- DPBV - Drip Proof Blower Ventilated
- 328AT Frame
applications
- Includes thermostat on interpole
- Class F insulation system resistant to dirt, carbon, dust and moisture
- High dielectric stability
- Low moment of inertia armature for fast response
- Constant pressure brush springs and longer brushes for reduced maintenance
- Includes grease fittings and reliefs for bearing maintenance
features
- SCR drive motors for use with three-phase rectified power
- power code C and D or M-G sets. Maximum rpm by field weakening. Provisions for tach mounting.
| Type | N328 |
| Winding | Shunt Wound |
| Enclosure Designation | DPBV - Drip Proof Blower Ventilated |
| Recommened Tachometer Kit | TKP1836XP |
| Open End Bearing | 6210 |
| Remarks | SCR Drive Motor |
| Armature Voltage | 500 |
| Service Factor | 1 |
| RefPicture | DBV |
| Mult. Sym. | N2 |
| BALD Family Names | General Purpose |
| Mounting | Rigid Base |
| Recommended Control | BC20H440-CL |
| Motor Application | General Purpose |
| RPM Type | 3 |
| Motor Shaft Size | 1 7/8 in |
| Drive End Bearing | 6211 |
| C Dimension | 34.63 in |
| Base Speed | 1800 rpm |
| Frame | 328AT |
| Armature Amps Full Load | 67.9 A |
| Field Voltage | 150/300 |
| Washdown Duty | No |
| Dwg_Suffix | A |
| Blower No. | Included |
| Drawing | 1336-4 |
| Field Weakened rpm | 1750 rpm |
| Enclosure | DPBV |
| Field Amps Full Load | 4.34-3/2.17-1.5 |
| Insulation | F |
| Mounting Style | F-1 |
| Motor Shaft Length | 3.69 in |
| Weight | 830.0 LB |
| EAN or UPC | 781568204382 |

