- 400 hp
- 1750 rpm
- Rigid Base
- DPBV - Drip Proof Blower Ventilated
- 508AT Frame
applications
- Includes thermostat on interpole
- Class F insulation system resistant to dirt, carbon, dust and moisture
- High dielectric stability
- Low moment of inertia armature for fast response
- Constant pressure brush springs and longer brushes for reduced maintenance
- Includes grease fittings and reliefs for bearing maintenance
features
- SCR drive motors for use with three-phase rectified power
- power code C and D or M-G sets. Maximum rpm by field weakening. Provisions for tach mounting.
| Drive End Bearing | 6218 |
| Base Speed | 1800 rpm |
| Open End Bearing | 6216 |
| BALD Family Names | General Purpose |
| Washdown Duty | No |
| Winding | Shunt Wound |
| Enclosure Designation | DPBV - Drip Proof Blower Ventilated |
| Service Factor | 1 |
| C Dimension | 54 in |
| Frame | 508AT |
| Field Voltage | 150/300 |
| Mult. Sym. | N2 |
| Remarks | SCR Drive Motor |
| Armature Amps Full Load | 625 A |
| Insulation | F |
| Field Amps Full Load | 12.16-10.6/6.08-5.3 |
| Type | N508 |
| Motor Shaft Length | 5.7 in |
| Drawing | 1336-6 |
| Recommened Tachometer Kit | TKP500XP |
| Blower No. | Included |
| RefPicture | DBV |
| Dwg_Suffix | A |
| Recommended Control | BC20H4400-El |
| Mounting | Rigid Base |
| Motor Shaft Size | 2 7/8 in |
| Field Weakened rpm | 1750 rpm |
| Mounting Style | F-1 |
| Motor Application | General Purpose |
| Armature Voltage | 500 |
| RPM Type | 3 |
| Enclosure | DPBV |
| Weight | 3289.0 LB |
| EAN or UPC | 781568204436 |

