- 5 hp
- 1750 rpm
- Rigid Base
- TEFC - Totally Enclosed Fan Cooled
- 1810AT Frame
applications
- Conveyors, packaging machinery and other applications for SCR drive motors
features
- Includes thermostat on interpole, grease fittings and reliefs
- Class F insulation system
- Constant pressure brush springs and precision brush holders
- Provisions for tach mounting
| Insulation | F |
| RefPicture | DSCR |
| Base Speed | 1800 rpm |
| Winding | Shunt Wound |
| Recommened Tachometer Kit | N/A |
| Motor Shaft Length | 2.77 in |
| C Dimension | 23.38 in |
| Drawing | 885-1 |
| Blower No. | N/A |
| Motor Application | General Purpose |
| Type | N181 |
| Open End Bearing | 6205 |
| BALD Family Names | General Purpose |
| Field Weakened rpm | 1750 rpm |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Remarks | SCR Drive Motor |
| Field Amps Full Load | .68-.5/.34-.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Dwg_Suffix | A |
| Service Factor | 1 |
| Armature Amps Full Load | 17.6 A |
| Field Voltage | 150/300 |
| Frame | 1810AT |
| Mult. Sym. | N2 |
| Motor Shaft Size | 1 1/8 in |
| RPM Type | 3 |
| Drive End Bearing | 6206 |
| Armature Voltage | 240 |
| Washdown Duty | No |
| Recommended Control | BC20H205-CL |
| Mounting Style | Tod |
| Weight | 228.0 LB |
| EAN or UPC | 781568136126 |

