- 1/2 hp
- 1750 rpm
- Rigid Base
- TEFC - Totally Enclosed Fan Cooled
- 56 Frame
| C Dimension | 13.54 in |
| Field Voltage | 230 |
| Motor Shaft Size | 5/8 in |
| Motor Shaft Length | 1.87 in |
| Field Weakened rpm | 1750 rpm |
| Armature Amps Full Load | 2.1 A |
| Mult. Sym. | K |
| Armature Voltage | 230 |
| Drawing | 34LY6121 |
| Enclosure | TEFC |
| Recommended Control | DC Starter |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Service Factor | 1 |
| Type | 3420D |
| Motor Application | Crane Duty, Auger Duty, Marine Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Remarks | Not For SCR Controlled Applications |
| Insulation | F |
| BALD Family Names | Power Motor |
| RefPicture | DCPOW |
| Mounting | Rigid Base |
| Base Speed | 1800 rpm |
| Washdown Duty | No |
| Winding | Compound Wound |
| Field Amps Full Load | .24 |
| Mounting Style | F-1 |
| Dwg_Suffix | B |
| RPM Type | 3 |
| Frame | 56 |
| Weight | 27.0 LB |
| EAN or UPC | 781568124635 |

