- 20 hp
- 1750 rpm
- Rigid Base
- DPFG - Drip Proof Fully Guarded
- 259AT Frame
applications
- SCR drive motors for use with three-phase rectified power
- power code C and D or M-G sets. Maximum rpm by field weakening. Provisions for tach mounting. May be converted to blower ventilated (DPBV) for extended constant torque speed range.
features
- Includes thermostat on interpole
- Class F insulation system resistant to dirt, carbon, dust and moisture
- High dielectric stability
- Low moment of inertia armature for fast response
- Constant pressure brush springs and longer brushes for reduced maintenance
- Includes grease fittings and reliefs for bearing maintenance
options
- Blowers
| Field Voltage | 150/300 |
| Field Amps Full Load | 2.48-1.5/1.24-.75 |
| Washdown Duty | No |
| Type | N259 |
| Blower No. | FVB3250 |
| Base Speed | 1800 rpm |
| Remarks | SCR Drive Motor, Optional Blower |
| Field Weakened rpm | 1750 rpm |
| Enclosure | DPFG |
| Frame | 259AT |
| Armature Voltage | 240 |
| Enclosure Designation | DPFG - Drip Proof Fully Guarded |
| Insulation | F |
| Mounting Style | F-1 |
| Dwg_Suffix | A |
| Mult. Sym. | N2 |
| RPM Type | 3 |
| Drive End Bearing | 6209 |
| Open End Bearing | 6207 |
| Motor Application | General Purpose |
| RefPicture | CHDPFG |
| Motor Shaft Length | 3.08 in |
| Armature Amps Full Load | 70.5 A |
| Drawing | 876-1 |
| Mounting | Rigid Base |
| BALD Family Names | General Purpose |
| Winding | Shunt Wound |
| Recommended Control | BC20H220-CL |
| Motor Shaft Size | 1 3/8 in |
| Recommened Tachometer Kit | TKP1836XP |
| Weight | 430.0 LB |
| EAN or UPC | 781568125250 |

