- 1 hp
- 1750 rpm
- Rigid Base
- TEFC - Totally Enclosed Fan Cooled
- 56 Frame
applications
- Cranes, hoists, conveyors, augers and marine-duty applications where only DC power is available
features
- 20% compound wound
- Weatherproof, meets IEEE45 specifications
- Suitable for mounting in any position
- Continuous-duty
- Easy access brushes
| Insulation | F |
| Mounting | Rigid Base |
| Remarks | Not For SCR Controlled Applications |
| Recommended Control | DC Starter |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Field Weakened rpm | 1750 rpm |
| Frame | 56 |
| Service Factor | 1 |
| Type | 3535D |
| Drawing | 35LYP328 |
| RefPicture | DCPOW |
| Field Voltage | 115 |
| Winding | Compound Wound |
| Base Speed | 1800 rpm |
| Motor Shaft Length | 1.88 in |
| C Dimension | 15.44 in |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Armature Amps Full Load | 8 A |
| BALD Family Names | Power Motor |
| Dwg_Suffix | C |
| Motor Application | Crane Duty, Auger Duty, Marine Duty |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Armature Voltage | 115 |
| RPM Type | 3 |
| Mult. Sym. | K |
| Motor Shaft Size | 5/8 in |
| Field Amps Full Load | .5 |
| Weight | 60.0 LB |
| EAN or UPC | 781568124611 |

