- 1/3 hp
- 1750 rpm
- Rigid Base
- TEFC - Totally Enclosed Fan Cooled
- 56 Frame
applications
- Cranes, hoists, conveyors, augers and marine-duty applications where only DC power is available
features
- 20% compound wound
- Weatherproof, meets IEEE45 specifications
- Suitable for mounting in any position
- Continuous-duty
- Easy access brushes
| Recommended Control | DC Starter |
| Washdown Duty | No |
| Frame | 56 |
| Field Weakened rpm | 1750 rpm |
| Mult. Sym. | K |
| Service Factor | 1 |
| Remarks | Not For SCR Controlled Applications |
| Dwg_Suffix | A |
| RefPicture | DCPOW |
| Insulation | F |
| Armature Voltage | 115 |
| Field Voltage | N/A |
| Field Amps Full Load | N/A |
| C Dimension | 12.54 in |
| Motor Shaft Size | 5/8 in |
| Base Speed | 1800 rpm |
| Motor Shaft Length | 1.87 in |
| Enclosure | TENV |
| Mounting Style | F-1 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Open End Bearing | 6203 |
| Armature Amps Full Load | 3.2 A |
| Drive End Bearing | 6203 |
| RPM Type | 3 |
| Winding | Compound Wound |
| Mounting | Rigid Base |
| Motor Application | Crane Duty, Auger Duty, Marine Duty |
| Type | 3413D |
| BALD Family Names | Power Motor |
| Drawing | 34LY6121 |
| Weight | 23.0 LB |
| EAN or UPC | 781568124581 |

