- 3/4 HP, 1200 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.15 SF
applications
- Food processing
- Where motor is regularly exposed to high pressure washdown
features
- Moisture sealant on bolt heads, between frame and endplate
- Neoprene gaskets
- Double-sealed bearings
- Forsheda® v-ring slinger
- Stainless steel shaft
- Electrostatically applied epoxy finish
- Class F insulation
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame | 56C |
| Mult. Sym. | K |
| Efficiency Group | Standard Efficient |
| Voltage | 208-230/460 |
| Type | 3532M |
| Enclosure | TENV |
| Motor Shaft Length | 1 7/8 in |
| Full Load Efficiency | 78.5 % |
| Washdown Duty | Yes |
| Rotation | R |
| VoltCode | E |
| Mounting | C-Face - With Base |
| Brake Feature | No |
| Motor Shaft Size | 5/8 in |
| RefPicture | CWDM |
| Mounting Style | F-1 |
| Frame Material | Epoxy Coated |
| Poles | 6 |
| Motor Application | Washdown Duty |
| Hz | 60 Hz |
| Full Load Pf | 70 |
| Frame Size | 56C |
| Useable at 208V | Yes |
| Full Load Amps | 1.3 |
| Open End Bearing | 6203 |
| RPM | 1200 rpm |
| Product Line | RG |
| BALD Family Names | Washdown Duty, C-Face |
| Phase | Three Phase |
| Full Load rpm | 1140 rpm |
| Service Factor | 1.15 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Design | B |
| Drive End Bearing | 6205 |
| Voltage Rating | 460, 230, 208 |
| Weight | 46.0 LB |
| EAN or UPC | 781568218396 |

