- 3/4 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (With Base), 56C Frame, 1.25 SF
features
- 300 series stainless steel hardware
- Stainless steel shaft extension
- White epoxy, corrosion resistant finish
- Double-sealed bearings
- Moisture sealant on bolt heads
- Neoprene gaskets
- Forsheda® running contact v-ring slinger
- Class F insulation
- NEMA Premium® efficiency
- Tropicalization
- Three-year warranty
- Food processing
- Any application where motor receives washdown on a regular basis
| Full Load Efficiency | 80 % |
| Frame | 56C |
| Efficiency Group | Standard Efficient |
| Rotation | R |
| Frame Material | Epoxy Coated |
| Washdown Duty | Yes |
| Drive End Bearing | 6205 |
| Mult. Sym. | K |
| Frame Size | 56C |
| Product Line | RG |
| Type | 3520M |
| Motor Application | Washdown Duty |
| Substitute Motor | CWDM3546 |
| Phase | Three Phase |
| Full Load Pf | 81 |
| Service Factor | 1.25 |
| VoltCode | E1 |
| Enclosure | TENV |
| C Dimension | 11.06 in |
| Motor Shaft Length | 1 7/8 in |
| Full Load rpm | 1725 rpm |
| Poles | 4 |
| Mounting | C-Face - With Base |
| Design | B |
| Voltage | 230/460 |
| Brake Feature | No |
| Useable at 208V | Yes |
| Open End Bearing | 6203 |
| Voltage Rating | 230/460 |
| Mounting Style | F-1 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| RefPicture | CWDM |
| RPM | 1,800 rpm |
| Motor Shaft Size | 5/8 in |
| Hz | 60 Hz |
| Full Load Amps | 1.1 |
| Weight | 29.0 LB |
| EAN or UPC | 781568108543 |
-
IP55


