- 1 1/2 HP, 3600 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 56C Frame, 1.15 SF
applications
- Food processing
- Any application where motor is regularly exposed to high pressure washdown
features
- Moisture sealant on select areas
- Neoprene gaskets
- Double-sealed bearings
- Forsheda® v-ring slinger
- Stainless steel shaft
- Electrostatically applied epoxy finish
- Class F insulation
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Length | 1 7/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | Yes |
| Drive End Bearing | 6205 |
| RefPicture | CWDL |
| Service Factor | 1.15 |
| C Dimension | 13 1/4 in |
| Frame | 56C |
| Full Load Efficiency | 70 % |
| Motor Application | Washdown Duty |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 3450 rpm |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Motor Shaft Size | 5/8 in |
| Frame Material | Steel |
| BALD Family Names | Washdown Duty, C-Face, Single Phase Motor |
| Hz | 60 Hz |
| Voltage Rating | 230, 115 |
| Rotation | R |
| Mounting Style | F-1 |
| VoltCode | B1 |
| Full Load Pf | 85 |
| Poles | 2 |
| Full Load Amps | 8 |
| Product Line | RG |
| Voltage | 115/230 |
| RPM | 3600 rpm |
| Brake Feature | No |
| Mounting | C-Face - With Base |
| Mult. Sym. | K |
| Design | L |
| Frame Size | 56C |
| Useable at 208V | Yes |
| Phase | Single Phase |
| Type | 3524L |
| Weight | 41.0 LB |
| EAN or UPC | 781568108390 |

