
- 7 1/2 hp
- 1760 rpm
- 60 Hz
- 230/ 460 Voltage
- Three Phase
applications
- For use in the airstream on cooling towers
- Designed for wet, high humidity environments
features
- Stainless steel nameplates
- Corrosion-resistant epoxy finish
- Corrosion-resistant hardware
- Moisture-resistant copper windings
- Class F insulation
- Double sealed bearings filled with moisture-resistant grease
- Inpro/Seal® labyrinth bearing isolator
- Double dipped and baked
Enclosure | TEAO |
Open End Bearing | 6206 |
Frame Material | Epoxy Coated |
Service Factor | 1.15 |
RPM | 1800 rpm |
Voltage Rating | 460, 230, 208 |
Full Load rpm | 1760 rpm |
Drive End Bearing | 6307 |
Rotation | R |
Washdown Duty | No |
Voltage | 208-230/460 |
Type | 0735M |
Full Load Efficiency | 89.5 % |
Mounting | Rigid Base |
Phase | Three Phase |
Motor Application | Cooling Tower |
Design | B |
Hz | 60 Hz |
Useable at 208V | Yes |
Product Line | RG |
Poles | 4 |
Brake Feature | No |
Enclosure Designation | TEAO - Totally Enclosed Air Over |
C Dimension | 19.54 in |
Frame | 213T |
Mult. Sym. | L1 |
VoltCode | E |
BALD Family Names | HVAC Duty |
Frame Size | Shaft Input, Not a C-Face |
Efficiency Group | Standard Efficient |
Mounting Style | F-1 |
Full Load Amps | 10.2 |
Full Load Pf | 76 |
Weight | 164.0 LB |
EAN or UPC | 781568621134 |
