- 15 hp
- 1760 rpm
- 60 Hz
- 230/ 460 Voltage
- Three Phase
applications
- For use in the airstream on cooling towers
- Designed for wet, high humidity environments
features
- Stainless steel nameplates
- Corrosion-resistant epoxy finish
- Corrosion-resistant hardware
- Moisture-resistant copper windings
- Class F insulation
- Double sealed bearings filled with moisture-resistant grease
- Inpro/Seal® labyrinth bearing isolator
- Double dipped and baked
| Motor Application | Cooling Tower |
| Drive End Bearing | 6309 |
| Open End Bearing | 6206 |
| C Dimension | 22.16 in |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| Mult. Sym. | L1 |
| Hz | 60 Hz |
| Design | B |
| Efficiency Group | Standard Efficient |
| Enclosure | TEAO |
| Frame Material | Epoxy Coated |
| Full Load Pf | 80 |
| Product Line | RG |
| Rotation | R |
| RPM | 1800 rpm |
| Brake Feature | No |
| BALD Family Names | HVAC Duty |
| VoltCode | F |
| Full Load rpm | 1760 rpm |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load Efficiency | 91 % |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 460, 230 |
| Voltage | 230/460 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Type | 0756M |
| Full Load Amps | 19.2 |
| Useable at 208V | No |
| Poles | 4 |
| Frame | 254T |
| Weight | 236.0 LB |
| EAN or UPC | 781568654309 |

