- 3 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 182TC Frame, 1.15 SF
applications
- Food processing
- Packaging
- Outdoor environments
- Highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensation drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Labyrinth seals
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-1 |
| Frame Size | 180TC |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6206 |
| Full Load Pf | 77 |
| Useable at 208V | Yes |
| BALD Family Names | Washdown Duty, C-Face |
| C Dimension | 16.55 in |
| Frame | 182TC |
| Design | B |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Type | 3628M |
| Full Load Amps | 4.1 |
| Product Line | RG |
| Brake Feature | No |
| Mounting | C-Face - With Base |
| Motor Shaft Size | 1 1/8 in |
| Poles | 4 |
| Voltage Rating | 460, 230, 208 |
| VoltCode | E |
| Mult. Sym. | L1 |
| Full Load Efficiency | 87.5 % |
| Voltage | 208-230/460 |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 2 3/4 in |
| RefPicture | CSSWDM |
| Washdown Duty | Yes |
| Rotation | R |
| Open End Bearing | 6205 |
| Full Load rpm | 1760 rpm |
| Motor Application | Washdown Duty |
| Frame Material | Stainless Steel |
| Weight | 89.0 LB |
| EAN or UPC | 781568214558 |
-
IP56


