- 3/4 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (With Base), 56C Frame, 1.0 SF
applications
- Food processing
- Packaging
- Outdoor environments
- Highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensation drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Labyrinth seals
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 3600 rpm |
| Full Load Amps | 1.1 |
| Phase | Three Phase |
| Voltage | 230/460 |
| Motor Shaft Length | 1 7/8 in |
| VoltCode | E1 |
| Motor Shaft Size | 5/8 in |
| Poles | 2 |
| Brake Feature | No |
| Product Line | RG |
| Service Factor | 1.25 |
| Design | B |
| RefPicture | CSSWDM |
| Enclosure | TENV |
| Drive End Bearing | 6205 |
| Mounting Style | F-1 |
| Type | 3518M |
| Full Load Efficiency | 80 % |
| Open End Bearing | 6203 |
| Frame Material | Stainless Steel |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Full Load Pf | 80 |
| Efficiency Group | Standard Efficient |
| Motor Application | Washdown Duty |
| C Dimension | 11.06 in |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Mult. Sym. | K |
| Washdown Duty | Yes |
| Mounting | C-Face - With Base |
| Useable at 208V | Yes |
| Voltage Rating | 460, 230 |
| Frame Size | 56C |
| BALD Family Names | Washdown Duty, C-Face |
| Frame | 56C |
| Rotation | R |
| Weight | 40.0 LB |
| EAN or UPC | 781568210109 |
-
IP56


