applications
- Food processing
- Packaging
- Outdoor environments
- Highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Moisture-resistant insulation system
- Four condensation drains in each endplate
- Endplate rabbets sealed and conduit box gasketed
- Labyrinth seals
- IP56 rating: Protected from limited dust ingress and from high pressure water jets from any direction
| Voltage Rating | 208-230/460 |
| Mounting | C-Face - With Base |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 4 |
| Enclosure | TENV |
| Phase | Three Phase |
| Frame | 56HC |
| RPM | 1,800 rpm |
| Frame Size | 56HC |
| Efficiency Group | Standard Efficient |
| Hz | 60 Hz |
| Frame Material | Stainless Steel |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Weight | 33.0 LB |
| EAN or UPC | 781568913970 |

