- 1 1/2 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 145TC Frame, 1.15 SF
applications
- Food processing
- Packaging
- Outdoor and highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Stainless steel feet and conduit box are seam welded to stainless steel motor frame
- Endplate rabbets sealed with O-rings
- Double sealed ball bearings and lipseals
- 200 °C moisture-resistant ISR™ magnet wire
- Nameplate laser etched into motor frame
- No gaps or crevices to leak moisture into motor or to collect food particles or other debris
- Meets requirements for sanitary applications
- Impervious to virtually all environments
caution
- Do not use with power tools
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | L1 |
| Enclosure | TEFC |
| Phase | Three Phase |
| Motor Shaft Size | 7/8 in |
| Full Load Amps | 4.3-4.2/2.1 |
| Drive End Bearing | 6205 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 2 1/4 in |
| C Dimension | 13.31 in |
| Hz | 60 Hz |
| Frame Size | 140TC |
| Mounting Style | F-1 |
| Open End Bearing | 6204 |
| Type | 3528M |
| Full Load rpm | 1750 rpm |
| Frame Material | Stainless Steel |
| Voltage | 208-230/460 |
| Washdown Duty | Yes |
| Design | B |
| Mounting | C-Face - Less Base |
| Voltage Rating | 460, 230, 208 |
| Frame | 145TC |
| Poles | 4 |
| Motor Application | Washdown Duty |
| Full Load Efficiency | 84 % |
| Brake Feature | No |
| Rotation | R - |
| Weight | 45.0 LB |
| EAN or UPC | 781568214619 |

