- 1 HP, 1800 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (With Base), 56C Frame, 1.15 SF
applications
- Food processing
- Packaging
- Outdoor and highly corrosive environments
features
- All external surfaces are 300 series stainless steel
- Stainless steel feet and conduit box are seam welded to stainless steel motor frame
- Endplate rabbets sealed with O-rings
- Double sealed ball bearings and lipseals
- 200 °C moisture-resistant ISR™ magnet wire
- Nameplate laser etched into motor frame
- No gaps or crevices to leak moisture into motor or to collect food particles or other debris
- Meets requirements for sanitary applications
- Impervious to virtually all environments
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Service Factor | 1.15 |
| Full Load Amps | 3.1-3/1.5 |
| RPM | 1800 rpm |
| Full Load Efficiency | 82.5 % |
| Washdown Duty | Yes |
| Enclosure | TENV |
| Poles | 4 |
| Motor Shaft Size | 5/8 in |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Rotation | R - |
| Voltage | 208-230/460 |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Mult. Sym. | K |
| Mounting | C-Face - With Base |
| Frame | 56C |
| Frame Size | 56C |
| Mounting Style | F-1 |
| Frame Material | Stainless Steel |
| Voltage Rating | 460, 230, 208 |
| Motor Application | Washdown Duty |
| Phase | Three Phase |
| Motor Shaft Length | 1 7/8 in |
| Design | B |
| Type | 3528M |
| Weight | 50.0 LB |
| EAN or UPC | 781568181065 |

