- 10 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 215TC Frame, 1.0 SF
applications
- Variable Torque
- Constant torque
- Constant horsepower
features
- Premium efficiency motor design
- Dynamic braking built-in
- Optional setup and operate from 32 character English display keypad (Order separately)
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting Style | F-1 |
| Washdown Duty | No |
| Voltage | 460 |
| Frame Material | Steel |
| RPM | 1800 rpm |
| Full Load rpm | 1760 rpm |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Frame Size | 210TC |
| C Dimension | 20.52 |
| Phase | Three Phase |
| Design | B |
| Hz | 60 Hz |
| Mounting | C-Face - With Base |
| Motor Shaft Size | 1 3/8 in |
| Voltage Rating | 460 |
| Full Load Amps | 13.1 |
| Brake Feature | No |
| Frame | 215TC |
| Motor Shaft Length | 3 3/8 in |
| Service Factor | 1 |
| Full Load Efficiency | N/A |
| Efficiency Group | Standard Efficient |
| Weight | 175.0 LB |
| EAN or UPC | 781568199244 |

