- 5 HP, 1800 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 184TC Frame, 1.0 SF
applications
- Variable Torque
- Constant torque
- Constant horsepower
features
- Premium efficiency motor design
- Dynamic braking built-in
- Optional setup and operate from 32 character English display keypad (Order separately)
caution
- The higher the weight of balls and cage, the higher this tendency becomes, especially for large bearings
- If very small bearing loads are expected, please contact Applied® for selection of an appropriate bearing
| Full Load rpm | 1750 rpm |
| Mounting Style | F-1 |
| Type | DV3646 |
| Mounting | C-Face - With Base |
| Design | B |
| Service Factor | 1 |
| Full Load Amps | 7.5 |
| RPM | 1800 rpm |
| Frame Size | 180TC |
| Efficiency Group | Standard Efficient |
| Enclosure | TEFC |
| Motor Shaft Length | 2 3/4 in |
| Brake Feature | No |
| Voltage Rating | 460 |
| Frame | 184TC |
| Motor Shaft Size | 1 1/8 in |
| Frame Material | Steel |
| Hz | 60 Hz |
| Rotation | R - |
| Poles | 4 |
| Voltage | 460 |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Full Load Efficiency | N/A |
| C Dimension | 18.06 in |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | A1 |
| Weight | 98.0 LB |
| EAN or UPC | 781568199220 |

