- 2 HP, 1800 RPM, 60 Hertz, 230 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 145TC Frame, 1.0 SF
applications
- Variable Torque
- Constant torque
- Constant horsepower
features
- Premium efficiency motor design
- Dynamic braking built-in
- Optional setup and operate from 32 character English display keypad (Order separately)
caution
- Valves should be mounted vertical and upright
| Hz | 60 Hz |
| Brake Feature | No |
| Phase | Three Phase |
| Frame Size | 140TC |
| Frame Material | Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | A1 |
| Enclosure | TEFC |
| Poles | 4 |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Full Load Efficiency | N/A |
| Motor Shaft Size | 7/8 in |
| Mounting | C-Face - With Base |
| Type | DV3540 |
| Full Load Amps | 5.1 |
| Motor Shaft Length | 2 1/4 in |
| Voltage Rating | 230 |
| Frame | 145TC |
| Motor Application | General Purpose |
| Full Load rpm | 1750 rpm |
| Voltage | 230 |
| Design | B |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Weight | 65.0 LB |
| EAN or UPC | 781568199145 |

