- .75 hp
- 1,800 rpm
- 56C Frame
- 60 Hz
- Three Phase
| Washdown Duty | No |
| Full Load rpm | 1800 rpm |
| Voltage | 230/460 |
| Drive End Bearing | 6205 |
| Enclosure | TENV |
| Type | 3514M |
| Hz | 60 Hz |
| Frame Size | C-Face w/base |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Epact Nominal Full Load Efficiency | 78.5 % |
| RPM | 1800 rpm, 3600 rpm, 1750 rpm |
| Full Load Efficiency | 78.5 % |
| Useable at 208V | Yes |
| Open End Bearing | 6203 |
| Motor Shaft Size | 5/8 in |
| Full Load Pf | 66 |
| Service Factor | 1.15 |
| Product Line | RG |
| Frame | 56C |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Poles | 4 |
| Motor Shaft Length | 2.06 in |
| Frame Material | Steel |
| C Dimension | 11.07 in |
| Design | B |
| Motor Application | General Purpose |
| Rotation | R |
| Brake Feature | No |
| Weight | 31.0 LB |
| EAN or UPC | 781568502952 |

