- 1/12 HP, 3600 RPM, 60 Hertz, 115 Volt, Single Phase, TENV - Totally Enclosed Non-Ventilated, C-Face (Removable Base), 42C Frame, 1.0 SF
applications
- Pumps
- Compressors
- Machine tools
- Blowers
- Fans.
features
- C-face with removable base
- Rugged cast aluminum housing
- Ball bearings
- Locked drive-end bearing
- Epoxy coating
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 3600 rpm |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Enclosure | TENV |
| VoltCode | L |
| Phase | Single Phase |
| Service Factor | 1 |
| Product Line | RG |
| Full Load Amps | 1.13 |
| Voltage Rating | 115 |
| Efficiency Group | Standard Efficient |
| Full Load Pf | 83 |
| Mounting | Rigid Base |
| Voltage | 115 |
| Frame Material | Aluminum, Epoxy Coated |
| Mounting Style | F-1 |
| Motor Shaft Size | 3/8 in |
| Brake Feature | No |
| Hz | 60 Hz |
| RefPicture | CNL |
| Frame | 42C |
| Useable at 208V | No |
| Poles | 2 |
| Full Load Efficiency | 55 % |
| Motor Shaft Length | 1 1/8 in |
| Rotation | R |
| Design | B |
| C Dimension | 8.59 in |
| Type | 2514C |
| Frame Size | 42C |
| Mult. Sym. | DS |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| BALD Family Names | C-Face, Single Phase Motor |
| Full Load rpm | 3450 rpm |
| Weight | 12.0 LB |
| EAN or UPC | 781568134962 |

