- 100 hp
- 1800 rpm
- 60 Hz
- 230/460
- Three Phase
| Open End Bearing | 6313 |
| Drive End Bearing | 6316 |
| Voltage Rating | 460, 230 |
| Motor Application | Explosion Proof |
| Efficiency Group | Epact Efficient |
| Full Load rpm | 1760 rpm |
| Mounting | C-Face - With Base |
| Frame Size | 400TC |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Enclosure | XPFC |
| Washdown Duty | No |
| Full Load Efficiency | 93.6 % |
| RPM | 1800 rpm |
| Frame | 405TC |
| Hz | 60 Hz |
| Voltage | 230/460 |
| Motor Shaft Length | 7 1/4 in |
| Full Load Amps | 116 |
| Phase | Three Phase |
| Service Factor | 1 |
| Design | B |
| Full Load Pf | 87 |
| Rotation | R |
| Mounting Style | F-1 |
| Motor Shaft Size | 2 7/8 in |
| Brake Feature | No |
| Poles | 4 |
| Weight | 1341.0 LB |

