- 1 1/2 hp
- 3000 rpm
- 50 Hz
- 220 V/380 V/440 V
- Three Phase
applications
- Fans
- Blowers
- Compressors
- Tools
- Speed reducers
features
- Corrosion-resistant epoxy finish
- Positively locked drive end bearing
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Phase | Three Phase |
| Service Factor | 1 |
| Full Load rpm | 2850 rpm |
| Mult. Sym. | L1 |
| Product Line | RG |
| Type | X3520M |
| Mounting Style | F-1 |
| Motor Shaft Length | 2 1/4 in |
| Brake Feature | No |
| Useable at 208V | No |
| Open End Bearing | 6203 |
| Design | B |
| Voltage Rating | 380, 220, 440 |
| Frame Size | 140TC |
| Voltage | 220/380/440 |
| Rotation | R |
| RPM | 3000 rpm |
| Mounting | C-Face - With Base |
| Full Load Efficiency | 81.5 % |
| Motor Application | General Purpose |
| Poles | 2 |
| C Dimension | 14.44 in |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Hz | 50 Hz |
| Enclosure | XPFC |
| Frame Material | Steel |
| Motor Shaft Size | 7/8 in |
| VoltCode | K |
| Washdown Duty | No |
| Full Load Amps | 2.2 |
| Frame | 143TC |
| BALD Family Names | Explosion Proof, C-Face |
| Drive End Bearing | 6205 |
| RefPicture | CMXP |
| Full Load Pf | 88 |
| Efficiency Group | Standard Efficient |
| Weight | 47.0 LB |
| EAN or UPC | 781568120583 |

