- 1 1/2 hp
- 3,600 rpm
- 230/460 Volts
- Three Phase
- 60 Hz
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| VoltCode | E1 |
| Voltage | 230/460 |
| Open End Bearing | 6203 |
| Full Load Efficiency | 75.5 % |
| Enclosure Designation | OPSB - Open Slotted Band |
| Drive End Bearing | 6205 |
| Mounting Style | F-1 |
| Frame | 56J |
| Motor Application | Pump Duty, Commercial Motor |
| Full Load rpm | 3450 rpm |
| BALD Family Names | Commercial Motor, Pump Motor |
| Enclosure | OPSB |
| Efficiency Group | Standard Efficient |
| Mult. Sym. | C1 |
| Hz | 60 Hz |
| Useable at 208V | Yes |
| Phase | Three Phase |
| Rotation | R |
| Mounting | Rigid Base |
| Poles | 2 |
| Brake Feature | No |
| Design | B |
| Full Load Amps | 2.3 |
| Type | 1916M |
| Product Line | RG |
| RPM | 3600 rpm |
| Voltage Rating | 460, 230 |
| Washdown Duty | No |
| Weight | 31.0 LB |
| EAN or UPC | 781568704523 |

