- 1 hp
- 3600 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Product Line | RG |
| Full Load Efficiency | 80 % |
| Rotation | R |
| Design | B |
| Full Load Pf | 80 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Drive End Bearing | 6203 |
| Motor Application | Pump Duty, Commercial Motor |
| Open End Bearing | 6203 |
| Enclosure | ODP |
| Voltage Rating | 460, 230 |
| Type | 1718M |
| Voltage | 230/460 |
| Full Load Amps | 1.5 |
| Frame | 56J |
| Enclosure Designation | ODP - Open Drip Proof |
| Hz | 60 Hz |
| Washdown Duty | No |
| Mounting Style | F-1 |
| VoltCode | E1 |
| RefPicture | JM145 |
| Poles | 2 |
| Useable at 208V | Yes |
| Full Load rpm | 3450 rpm |
| Brake Feature | No |
| BALD Family Names | Commercial Motor, Pump Motor |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.4 |
| RPM | 3600 rpm |
| Mult. Sym. | C1 |
| Weight | 28.0 LB |
| EAN or UPC | 781568352885 |

