- 3/4 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load rpm | 1725 rpm |
| Drive End Bearing | 6203 |
| Open End Bearing | 6203 |
| Hz | 60 Hz |
| Voltage Rating | 460, 230, 208 |
| VoltCode | E |
| Useable at 208V | Yes |
| Substitute Motor | CJM3542 |
| Brake Feature | No |
| Type | 3420M |
| Full Load Amps | 1.5 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Pf | 60 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Washdown Duty | No |
| Product Line | RG |
| Mounting | Rigid Base |
| Frame Material | Steel |
| RefPicture | CJM3112 |
| Motor Application | Pump Duty |
| Motor Shaft Size | 5/8 in |
| Full Load Efficiency | 75.5 % |
| Motor Shaft Length | 1 7/8 in |
| Mult. Sym. | K |
| Rotation | R |
| Enclosure | ODP |
| Mounting Style | F-1 |
| Voltage | 208-230/460 |
| Frame | 56J |
| BALD Family Names | Pump Motor |
| Efficiency Group | Standard Efficient |
| Poles | 4 |
| RPM | 1800 rpm |
| Design | B |
| Weight | 27.0 LB |
| EAN or UPC | 781568113165 |

