- 1/3 hp
- 3600 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Lubrication required
| Efficiency Group | Standard Efficient |
| Mounting Style | F-1 |
| Open End Bearing | 6203 |
| VoltCode | E1 |
| Service Factor | 1.75 |
| Design | B |
| RPM | 3600 rpm |
| Mounting | Rigid Base |
| Frame Material | Steel |
| Rotation | R |
| Voltage Rating | 460, 230 |
| Mult. Sym. | K |
| Motor Shaft Size | 5/8 in |
| Product Line | RG |
| BALD Family Names | Pump Motor |
| Substitute Motor | CJM3107 |
| Voltage | 230/460 |
| Brake Feature | No |
| Full Load Pf | 61 |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Useable at 208V | Yes |
| RefPicture | CJM3112 |
| Full Load Efficiency | 62 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6203 |
| Hz | 60 Hz |
| Enclosure | ODP |
| Type | 3410M |
| Motor Shaft Length | 1 7/8 in |
| Frame | 56J |
| Full Load rpm | 3450 rpm |
| Poles | 2 |
| Washdown Duty | No |
| Full Load Amps | 0.8 |
| Weight | 20.0 LB |
| EAN or UPC | 781568134528 |

